კეთილი იყოს თქვენი მობრძანება Würth Georgia

ნეილონის დუბელი

Anchor diameter

5 mm

Anchor length (l)

25 mm

Embedding depth (h nom)

25 mm

Nominal drill-bit diameter (d 0)

5 mm

Required wood screw diameter (d scr.wood)

2.5 - 4 mm

Required particle-board screw diameter (d scr.particle)

4.5 mm

Embedding depth (h s)

25 mm

Centre-to-centre distance (a)

50 mm

Edge clearance (a r)

25 mm

Drill hole depth (t)

35 mm

Max. attachment height (d a) - condition

Dependent on screw length

Required screw length (l s)

Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter

09035 25
0.09