კეთილი იყოს თქვენი მობრძანება Würth Georgia

დუბელი 14X75

Anchor diameter

14 mm

Anchor length (l)

75 mm

Embedding depth (h nom)

75 mm

Nominal drill-bit diameter (d 0)

14 mm

Required wood screw diameter (d scr.wood)

10 - 12 mm

Required particle-board screw diameter (d scr.particle)

12 mm

Min. required screw diameter

10 mm

Max. required screw diameter

12 mm

Embedding depth (h s)

75 mm

Centre-to-centre distance (a)

140 mm

Edge clearance (a r)

70 mm

Drill hole depth (t)

85 mm

Max. attachment height (d a) - condition

Dependent on screw length

Required screw length (l s)

Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter

090314 75
0.88