კეთილი იყოს თქვენი მობრძანება Würth Georgia

დუბელი -12X60

Anchor diameter

12 mm

Anchor length (l)

60 mm

Embedding depth (h nom)

60 mm

Nominal drill-bit diameter (d 0)

12 mm

Required wood screw diameter (d scr.wood)

8 - 10 mm

Required particle-board screw diameter (d scr.particle)

10 mm

Min. required screw diameter

8 mm

Max. required screw diameter

mm

Embedding depth (h s)

60 mm

Centre-to-centre distance (a)

120 mm

Edge clearance (a r)

60 mm

Drill hole depth (t)

75 mm

Max. attachment height (d a) - condition

Dependent on screw length

Required screw length (l s)

Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter

090312 60
0.50