კონდეციონერის სადეზინფექციო სპრეი, 300 მლ
Special cleaner to clean and disinfect vehicle air conditioning systems
Disinfects, cleans and protects
- Reliable at removing microbes, bacteria and fungi
- Effective at stopping unpleasant odours
- Prevents allergic reactions that can be triggered by bacteria and other micro-organisms
Extra-long hose with special nozzle for direct application to the air-conditioning unit heat exchanger
- Achieves long-term effectiveness by disinfecting and cleaning the "site of infection"
- Penetrates thicker, greasy layers of dirt by spraying cleaner liberally
Effectiveness certified by external institute
- Proven germ killing
- 100% reduction in number of microbes after just 5 minutes Application time
pH value: 5.0
AOX-free
Reduces contamination of floors and water and prevents issues associated with local waste water statutes
Each can is equipped with a spray hose
approx. 80-cm-long PE hose with specially engineered nozzle
Instructions
- Switch off air-conditioning unit and fans.
- Insert the spray probe into the condensate drain
- Spray half of the the can's contents (approx. 30 secs), content is sufficient for 2 applications
- Loosened dirt will escape easily via the drain
- Allow to work for at least 10 minutes prior to operation of the air-conditioning system
Notice
Take care when using biocidal products. Always read the label and product information before use.
We recommend cleaning and disinfecting the air-conditioning system (evaporator, ventilation ducts etc.) at least once a year.
The effectiveness of the disinfectant was tested based on the guidelines for testing and evaluating chemical disinfectant processes of the German Society for Hygiene and Microbiology (DGHM).