კეთილი იყოს თქვენი მობრძანება Würth Georgia

ჰერმეტიკი, 50გრ, საკისრებისთვის

მაღალი სიმტკიცის, სიცხემედეგი ჰერმეტიკი ცილინდრული სახსრების დასამაგრებლად

For fastening bushings and bearings exposed to high temperatures.

High-strength bonding

Can only be removed once heated up to 300°C

High temperature range up to 200°C

Strength at 100°C still 85 % of maximum strength

Maximum joint filling capacity of 0.2 mm

Completely fills extensive surface roughnesses

Prevents frictional corrosion

The bearings will not seize up

Fast curing

High resistance

Resistant to a large number of bases, gases, solvents, oils and fuels (see resistance list)

Silicone-free, solvent-free and oil-free

DOS system:

  • Practical, one-hand operation thanks to the practical turn closure, therefore always one hand free to grip with.
  • Continuously adjustable dispensing system enables dispensing to be adjusted to suit the application and to keep consumption and costs to a minimum.
  • Cost optimisation through almost complete emptying, no residual material remains in the dispensing neck.

Notice

The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre and painted surfaces. We always recommend that you conduct your own tests.

Conforms to the formula recommended by the German Environmental Protection Agency for use in applications which come into contact with drinking water dated 11 February 2016. If it is being used as a thread sealant which comes into contact with water, please observe the relevant recommendations from the association of the adhesive and sealant industry.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!



Application area

For fastening cylindrical joints such as bushings and bearings exposed to high temperatures. The bearing retaining compound is for use in the automotive and commercial vehicle industry, in metalworking and tool manufacturing, shipbuilding, mechanical engineering and engine construction, and electrical and electronics construction. Conforms to the formula recommended by the German Environmental Protection Agency for use in applications which come into contact with drinking water.

Instructions

This liquid plastic cures when in contact with metal in the absence of oxygen. The contact surfaces must be dry, dust-free and grease-free. Moisten the adhesive surfaces sufficiently and put them together immediately.

For more information, please refer to the technical data sheet.

Weight of content

50 g

Chemical basis

Methacrylic acid ether

Colour

Green

Density/conditions

1.11 g/cm³ / in accordance with DIN EN ISO 2811-1

Suitable for max. thread

M36

Max. gap-filling ability

0.2 mm

Min./max. viscosity /conditions

10000-16000 mPas / at 25°C, Brookfield RVT, spindle 5/20 rpm

Fully hardening/curing conditions

Exclusion of oxygen and contact with metal (copper or iron ions)

Min./max. initial strength

30-40 min

Min./max. functional strength

1-3 h

Min./max. final strength

12 h-24 h

Min./max. processing temperature

5 to 35 °C

Min./max. temperature conditions

-55 to 200 °C

Min. flashing point

90 °C

Breakaway torque min./max. / conditions

25-60 Nm / DIN EN 15865

Min. prevail torque

20 Nm

Conditions for prevail torque

DIN EN 15865

Min./max. compressive shearing strength /conditions

25-50 N/mm² / in accordance with ISO 10123

Shelf life from production/conditions

18 Month / at room temperature

Solvent-free

Yes

Silicone-free

Yes

0893620050
119.00 
გაყიდვაშია
+
პროდუქციის შედარება
უფასო მიწოდება 50 ლარს ზემოთ შენაძენზე

თბილისში, ბათუმსა და ქუთაისში უფასო მიწოდება 50 ლარს ზემოთ შენაძენზე

მოწოდების ღირებულება
გადახდის მეთოდი და პირობები