კეთილი იყოს თქვენი მობრძანება Würth Georgia

წყალგამძლე ნაერთი

Chemical basis

Neutral silicones, water-based

Colour

Grey

Density

1.3 g/cm³

pH value

10.5

Smell/fragrance

Faint odour

Viscosity/consistency

Viscous, non-dripping

Min. skin-formation time

30 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Full curing speed

2 mm/d

Fully hardening/curing conditions

23°C and 50% relative humidity

Min. processing temperature

5 °C

Max. processing temperature

40 °C

Min. temperature resistance

-50 °C

Max. temperature resistance

150 °C

Resistance against

Weather

Ultraviolet resistance

Yes

Min./max. application quantity in volume/area

1-3 l/m²

Contents

4 l

Container

Bucket

Shelf life from production

18 Month

Conditions to maintain shelf life from production

cool and frost-free storage

0893350820
397.00