კეთილი იყოს თქვენი მობრძანება Würth Georgia

უჟანგავი მეტალის საწმენდი პასტა, 400გ

METAL RESTORER

Powerful metal grinding paste for removing the most stubborn dirt on metal. NSF-certified.

Contains activated citric acid

Stubborn dirt such as metal oxidation, surface rust, verdigris, limescale and boiler scale is reliably removed and it is gentle on materials

Natural aluminium oxide is used as an abrasive substance

  • Supports effective cleaning with different grain sizes
  • The spherical shape and hardness* of the aluminium oxide ensure gentle, mild yet still powerful cleaning

Protective additives with moisturising properties

  • They produce a smooth surface that repels water
  • Effective at preventing re-soiling

Highly viscous and therefore does not run on vertical surfaces

Tested for use in areas where food is processed or stored

Safe to use in areas where food is processed or stored, such as commercial kitchens, canteens, abattoirs, food transport etc.

Not labelled in accordance with the German Ordinance on Hazardous Substances

Natural raw materials are used

Notice

Avoid direct contact with food. Do not use on anodised aluminium, galvanised or painted surfaces.

Recommendation: Pre-clean using stainless steel power cleaner, art. no. 08931212. Stainless steel care oil, art. no. 08931210, optimises the cleaning and care effect, thereby providing a perfect surface finish.

Mohs scale of hardness:

  • Talc 1
  • Gypsum 2
  • Apatite 5
  • Quartz 7
  • Aluminium oxide (abrasive) 8
  • Sapphire 9
  • Diamond 10

NSF A1-registered (no.: 135792), meets the requirements of USDA A1

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.


Contents

286 ml

Weight of content

400 g

Chemical basis

Fatty alcohols

Smell/fragrance

Characteristic

Colour

White

pH value

1.6

Conditions for pH value

at 20°C

Density

1.4 kg/l

Density conditions

at 20°C

Shelf life from production

24 Month

Conditions to maintain shelf life from production

at 20°C

AOX-free

Yes

Silicone-free

Yes

Bio-degradable

Yes

Container

Plastic bottle


08931211
49.00