კეთილი იყოს თქვენი მობრძანება Würth Georgia

უჟანგავი ფოლადის სფრეი 400 მლ

STAINLESS STEEL SPRAY PERFECT

Outstanding long-term protection and optimum metal surface appearance

High layer thickness with first spray coat

  • Very safe due to optimal protection against weathering
  • Minimal time required, as only one work step is necessary
  • Provides good coverage

Versatile use thanks to adjustable spray head

Large-area and minor repairs can be carried out quickly and safely with the variable spray head.

High degree of resistance to running

High abrasion resistance

Notice

Perfect zinc spray and Perfect zinc spray, light contain zinc, and therefore offer optimum, active cathodic protection against corrosion. If the surface is damaged, the zinc coating sacrifices itself (sacrificial anode), thereby protecting the metal against rust.

Not suitable as adhesive base for PU, MS polymer and hybrid sealing compounds.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Chemical basis

Acrylated alkyd combination

Contents

400 ml

Colour

Stainless steel coloured
Chrome coloured

Dry layer thickness (first back-and-forth motion)

30 µm

Min. dust-drying time

15 min

Conditions for dust-drying time

at recommended dry layer thickness

Min. curing time

10 h

Max. curing time

12 h

Fully hardening/curing conditions

At recommended dry layer thickness

Max. temperature resistance

240 °C

Density

1.06 g/cm³

Coating thickness

30 µm

Recoatable/Can be painted over

Conditional, preliminary testing required

Shelf life from production

24 Month

Conditions to maintain shelf life from production

at 10°C to 25°C

Min. flashing point

-42 °C

Min. grip strength

20 min

Grip strength conditions

at recommended dry layer thickness

Cross-cut test

MAN 0-1

Cross-cut test conditions

in accordance with DIN 53151

AOX-free

Yes

Spot weldable

No

Substrates with good adhesion

Wood
Metal
Cardboard
PMMA
Polycarbonate
Polystyrene


0893114116
45.00 
გაყიდვაშია
+
პროდუქციის შედარება
უფასო მიწოდება 50 ლარს ზემოთ შენაძენზე

თბილისში, ბათუმსა და ქუთაისში უფასო მიწოდება 50 ლარს ზემოთ შენაძენზე

მოწოდების ღირებულება
გადახდის მეთოდი და პირობები