კეთილი იყოს თქვენი მობრძანება Würth Georgia

ხის წებო ემულსია 28 კგ

Colour

White

Chemical basis

Polyvinyl acetate dispersion

Container

Bucket

Weight of content

28 kg

Density/conditions

1.08 g/cm³ / at 20°C

Colour after curing

Transparent

pH value

3

Min. proportion of solids

50 >#/p###

Min. film forming temperature

6 °C

Min./max. open time /conditions

8-10 min / at 20°C and 150 g/m²

Max. temperature resistance of the hardened material

80 °C

Min. room temperature, material temperature and glue temperature

18 °C

Min./max. relative air humidity

60-70 >#/p###

Min./max. pressing pressure

0.1-0.8 N/mm²

Min./max. wood moisture

8-10 >#/p###

Min./max. wood moisture outdoors

11-15 >#/p###

Min./max. application quantity in assembly bonding

120-180 g/m²

Min./max. application quantity in surface bonding

100-160 g/m²

0892100150
972.00