კეთილი იყოს თქვენი მობრძანება Würth Georgia

ძლიერი მოქმედების საწმენდი 500ML

Highly-effective special cleaner containing solvents. NSF-certified.

High cleaning performance

Ideal for the removal of oily, greasy, sooty, and lightly resinified dirt

Short flash-off time

  • Fast cleaning with no residue
  • Short downtime of the machine parts to be treated
  • No second application required

Good material compatibility

  • FKM and polymer seals do not swell.
  • Causes no corrosion on metal surfaces such as iron, steel, stainless steel, aluminium, brass

Spray head with direct jet

Targeted and effective cleaning of contaminated parts

Acetone-, AOX- and silicon-free

Notice

Prior to application, check the compatibility of rubber, plastic parts and painted surfaces on an invisible area.

NSF K1 registered (no.: 150705, 150706), complies with requirements of USDA K1.

მოხმარების წესი:

შეაფრქვიეთ გასაწმენდ ზედაპირზე და შემდეგ გულმოდგინედ გაწმინდეთ სუფთა ნაჭრით

0890107
22.00