კეთილი იყოს თქვენი მობრძანება Würth Georgia

ხრახნი D4-M10X1

For central lubrication unit

  • The screw-in threads are tapered and thus self-sealing.
  • The size of screw-in thread depends on the lubrication point/manifold point.

Notice

The angle screw-in connectors for 4-mm and 6-mm pipe diameters are suitable for use in the low-pressure range only.

Suitable for hose external diameter

4 mm

Connection thread (d2)

M10 x 1 tapered

Material

Brass

Surface

Nickel plated


0884604153
22.00