ხრახნი D4-M8X1
For central lubrication unit
- The screw-in threads are tapered and thus self-sealing.
- The size of screw-in thread depends on the lubrication point/manifold point.
Notice
The angle screw-in connectors for 4-mm and 6-mm pipe diameters are suitable for use in the low-pressure range only.
Suitable for hose external diameter | 8 mm |
Connection thread (d2) | M8 x 1 tapered |
Material | Brass |
Surface | Nickel plated |