კეთილი იყოს თქვენი მობრძანება Würth Georgia

საქარე მინის საწმენდი ჯაგრისი 450მმ

​ Application area For older cars with hook mountings (9 x 4 and 9 x 3 mm) and new vehicles with hook wiper arms (normally small cars, Asian vehicle manufacturers). With premounted multi-adapter Resealable individual packaging Lengths can be individually customised Low storage costs and minimal space requirement Robust metal bar system Individual joints connected via stainless steel rivets High resistance to weathering Stainless steel pin joints in plastic casing Quiet wiper blade behaviour on the windscreen Refillable (replacement rubber wiper blade) Optimised storage costs Protecting resources (environment) Scope of delivery: 1x windscreen wiper with profile edge protection including preinstalled multi-adapter and 9 x 3 U-clip adapters for high market coverage Notice Safety: Make sure that the windscreen is free of oil, wax, tar and other soiling, so that the service life is not negatively affected. Tip: Always lay a protective material on the windscreen when mounting. Installation: For aerodynamic reasons (spoiler function), it must be ensured during mounting that the punched logo on the wiper blade faces the engine hood.
0848070450
25.00