კეთილი იყოს თქვენი მობრძანება Würth Georgia

ფარანი დამტენით

Luminous flux main light

200 lm

Luminous flux side light

100 lm

Luminous period of main light

3.5 h

Luminous period of secondary light

7 h

Charging time

2 h

Impact resistance

IK07

IP protection type, lamp

IP 65

IP protection type charger

IP 20

Nominal voltage

3.7 V/DC

Rechargeable battery/battery capacity

2600 mAh

Type of rechargeable battery/battery

Li-lon

Protection class lamp

Protection class III/safety extra-low voltage

Protection class charger

Protection class II/protective insulation

Min./max. charging voltage

100-240 V/AC

Min./max. frequency

50 / 60 Hz

Connection type

USB type A mini DC

Power-lead length

1200 mm

Min./max. operating temperature

-20 to 40 °C

Charging temperature min./max.

5 to 30 °C

Length x width x height

196 x 45 x 44 mm

Plug type

C

The following might also be of interest for you

0827940111
328.00