კეთილი იყოს თქვენი მობრძანება Würth Georgia

ჭანჭიკი WS27-M18X130

Thread type x nominal diameter (d1)

M18

Length (l1)

130 mm

Head height (k1)

11.5 mm

External drive (s1)

WS27

Standards

ISO 4017

Material

Stainless steel A2

Property class

70

Surface

Plain

Head type

Hexagon head

Drive type

Outer hexagon

Thread type

Metric thread

Thread format

Standard metric thread

Thread design

Full thread

Product class

A

RoHS-compliant

Yes

009618 130
18.00