კეთილი იყოს თქვენი მობრძანება Würth Georgia

ჭანჭიკი DIN933-A2/70-WS22-M14X110

Thread type x nominal diameter (d1)

M14

Length (l1)

110 mm

Head height (k1)

8.8 mm

External drive (s1)

WS22

Standards

DIN 933

Material

Stainless steel A2

Property class

70

Surface

Plain

Head type

Hexagon head

Drive type

Outer hexagon

Thread type

Metric thread

Thread format

Standard metric thread

Thread design

Full thread

Product class

A

RoHS-compliant

Yes

009614 110
11.00