კეთილი იყოს თქვენი მობრძანება Würth Georgia

სიგრძის საზომი 8მ W25MM-L8M

High-quality and handy pocket tape measure with impact-resistant plastic housing and yellow painted tape.

  • With 2-component lock button
  • Triple-riveted end hooks ensures a long service life
  • Movable end hooks for internal and external measurements
  • Meets EC precision class 2
  • Excellent readability of the tape
  • Extremely scratch-resistant coating on the tape
  • With belt clip and wrist strap

Max. length measuring range (L max)

8 m

Width of band (b)

25 mm

Material of the housing

Plastic

Accuracy class

II

Maximum extension before the tape bends (vertical)

3.6 m


071465 008
87.00