კეთილი იყოს თქვენი მობრძანება Würth Georgia

დასამაგრებელი ღვედი 2ტ. 6მ.

Design

Two-piece

Width (B)

35 mm

Length (L)

6 m

Fixed end length

0.3 m

Loose end length

5.7 m

Max. elongation lashing strap

5 >#/p###

Permitted tensile force LC in the strapping

2000 daN

Permissible LC tensile force when pulled directly

1000 daN

Pre-load

220 daN

Hand force with ratchet

50 daN

Product certification

GS certified safety

Material

PES - Polyester

Shape of the hook

Double pointed hook

Label inside

No

Colour

Red

Standards

EN 12195-2

Min./max. temperature conditions

-40 to 100 °C

071392 332
48.00