კეთილი იყოს თქვენი მობრძანება Würth Georgia

საჭიმი რემენი 5 ტონიანი

Design

Two-piece

Width (B)

50 mm

Length (L)

10 m

Fixed end length

0.5 m

Loose end length

9.5 m

Max. elongation lashing strap

5 >#/p###

Permitted tensile force LC in the strapping

5000 daN

Permissible LC tensile force when pulled directly

2500 daN

Pre-load

400 daN

Hand force with ratchet

50 daN

Product certification

GS certified safety

Material

PES - Polyester

Shape of the hook

Double pointed hook

Label inside

Yes

Colour

Red

Standards

EN 12195-2

Min./max. temperature conditions

-40 to 100 °C

071391 210
189.00