ზოლურას მოსახსნელი YELLOW-HSS-90D-D16,5MM
Material to be processed | Aluminium |
Quality | ZEBRA-Premium |
Spot-facer diameter (d1) | 16.5 mm |
Shaft diameter (d2) | 10 mm |
Tip diameter (d3) | 3.2 mm |
Length (l1) | 60 mm |
Number of cutting edges (Z) | 3 PCS |
Standards | DIN 335 |
Form | C |
Cutting material | HSS |
Countersink angle | 90 Degree |
Surface | Uncoated |
Shank style | Cylindrical |
Service life (points system) | 2 of 4 points |
Countersinking speed (point system) | 2 of 4 points |
Countersinking quality (point system) | 2 of 4 points |
Versatility (points system) | 1 of 4 points |
Countersinking behaviour (point system) | 2 of 4 points |
Material sub-group | Aluminium Aluminium alloys Aluminium wrought alloys Aluminium casting alloys (<10% silicon) Aluminium casting alloys (>10% silicon) Magnesium alloys Copper Brass, short-chipping Brass, long-chipping Bronze, short-chipping Bronze, long-chipping Plastics, duroplastic Plastics, thermoplastic Plastics, aramide-fibre reinforced Plastics, glass/carbon-fibre-reinforced |