კეთილი იყოს თქვენი მობრძანება Würth Georgia

სახეხი დისკი 180მმ

Diameter x thickness

180 x 8.0 mm

Drill hole

22.23 mm

Design

Cranked

Max. rotation speed

8500 rpm

Material to be processed

Steel

Max. circumferential speed

80 m/s

Versatility (points system)

1 of 4 points

Service life (points system)

4 of 4 points

Removal speed (points system)

3 of 4 points

Removal performance (points system)

3 of 4 points

0670161808
20.00