კეთილი იყოს თქვენი მობრძანება Würth Georgia

საჭრელი ქვა TH3,0-BR22,2-D230MM

Versatility (points system)

1 of 4 points

Service life (points system)

4 of 4 points

Cutting ability (point system)

2 of 4 points

Handling/user-friendliness (point system)

2 of 4 points

Cut quality (point system)

2 of 4 points

Diameter

230 mm

Thickness

3 mm

Drill hole

22.23 mm

Design

Straight

Max. rotation speed

6600 rpm

Max. circumferential speed

80 m/s

0670152303
20.00