კეთილი იყოს თქვენი მობრძანება Würth Georgia

შუასადები RD-(HDG)-D36

Suitable for screw thread

M36

Internal diameter (d1)

37 mm

Outer diameter (d2)

66 mm

Thickness (h1)

6 mm

Standards

EN 14399-6

Material

Steel

Min./max. Vickers hardness, HV

300-370 HV

Surface

Hot dip galvanized

Area of application

Steel construction

Suitable for

High-strength friction connections in steel structures

Construction product

Yes

Declaration of performance (EU-CPR)

Yes

RoHS-compliant

Yes

007906 36
7.00