კეთილი იყოს თქვენი მობრძანება Würth Georgia

გვირგვინამჭრელი HSS-BIMET-LS-MET- -D76MM

Diameter (Ø)

76 mm

Cutting depth

38 mm

Drive type

Outer hexagon

Suitable for cordless drills (points system)

3 of 4 points

Suitable for drill (points system)

3 of 4 points

Suitable for upright drilling machine (points system)

4 of 4 points

Versatility (points system)

4 of 4 points

Drilling speed (point system)

4 of 4 points

Bore hole quality (point system)

2 of 4 points

Recommended rotation speed in soft steel

115 rpm

Recommended rotation speed in tool steel and stainless steel

55 rpm

Recommended rotation speed in cast iron

75 rpm

Recommended rotation speed in brass

150 rpm

Recommended rotation speed in aluminium

170 rpm

0632900076
104.00