კეთილი იყოს თქვენი მობრძანება Würth Georgia

საჭრელი ფიალა -D32MM

Diameter (Ø)

32 mm

Cutting depth

32 mm

Recommended rotation speed in soft steel

275 rpm

Recommended rotation speed in tool steel and stainless steel

140 rpm

Recommended rotation speed in cast iron

180 rpm

Recommended rotation speed in brass

360 rpm

Recommended rotation speed in aluminium

410 rpm

063232
56.00