კეთილი იყოს თქვენი მობრძანება Würth Georgia

საჭრელი ფიალა -D27MM

Diameter (Ø)

27 mm

Cutting depth

32 mm

Recommended rotation speed in soft steel

325 rpm

Recommended rotation speed in tool steel and stainless steel

160 rpm

Recommended rotation speed in cast iron

215 rpm

Recommended rotation speed in brass

435 rpm

Recommended rotation speed in aluminium

480 rpm

063227
55.00