კეთილი იყოს თქვენი მობრძანება Würth Georgia

საჭრელი ფიალა -D22MM

Diameter (Ø)

22 mm

Cutting depth

32 mm

Recommended rotation speed in soft steel

390 rpm

Recommended rotation speed in tool steel and stainless steel

195 rpm

Recommended rotation speed in cast iron

260 rpm

Recommended rotation speed in brass

520 rpm

Recommended rotation speed in aluminium

585 rpm

063222
43.00