კეთილი იყოს თქვენი მობრძანება Würth Georgia

საჭრელი ფიალა D19MM

Diameter (Ø)

19 mm

Cutting depth

32 mm

Recommended rotation speed in soft steel

460 rpm

Recommended rotation speed in tool steel and stainless steel

230 rpm

Recommended rotation speed in cast iron

300 rpm

Recommended rotation speed in brass

600 rpm

Recommended rotation speed in aluminium

690 rpm

063219
46.00