კეთილი იყოს თქვენი მობრძანება Würth Georgia

მეტალის ბურღი D8,0

Suitable for machine type

Cordless screwdrivers Drill

Material to be processed

Wood Steel

Quality

Würth-Standard

Standard / drilling depth

CS / 25xD

Diameter (Ø)

8 mm

Length (l1)

305 mm

Chip flute length (l2)

210 mm

Shank style

Cylindrical

Surface

Vaporised

Cutting material

HSS

Type

RN

Angle of the tip

118 Degree

Service life (points system)

2 of 4 points

Drilling speed (point system)

2 of 4 points

Bore hole quality (point system) ( )

2 of 4 points

Versatility (points system)

1 of 4 points

Drilling behaviour (point system)

2 of 4 points

Suitable for drill (points system)

3 of 4 points

Suitable for cordless drills (points system)

3 of 4 points

Self-centring

Yes

0627008305
84.00