კეთილი იყოს თქვენი მობრძანება Würth Georgia

ჭანჭიკი DIN933-8.8-WS46-(A2K)-M30X60

Thread type x nominal diameter (d1)

M30

Length (l1)

60 mm

Head height (k1)

18.7 mm

External drive (s1)

WS46

Standards

ISO 4017

Material

Steel

Property class

8.8

Surface

Zinc plated

Head type

Hexagon head

Drive type

Outer hexagon

Thread type

Metric thread

Thread format

Standard metric thread

Thread design

Full thread

Product class

B

RoHS-compliant

Yes

005730 60
15.00