კეთილი იყოს თქვენი მობრძანება Würth Georgia

ჭანჭიკი HEX-ISO4017-10.9-WS13-M8X20

Thread type x nominal diameter (d1)

M8

Length (l1)

20 mm

Head height (k1)

5.3 mm

External drive (s1)

WS13

Standards

ISO 4017

Material

Steel

Property class

10.9

Surface

Plain

Head type

Hexagon head

Drive type

Outer hexagon

Thread type

Metric thread

Thread format

Standard metric thread

Thread design

Full thread

Product class

A

RoHS-compliant

Yes

00568 20
0.46