კეთილი იყოს თქვენი მობრძანება Würth Georgia

ქანჩი

Thread type x nominal diameter (d1)

M24

Length (l1)

220 mm

Head height (k1)

15 mm

External drive (s1)

WS36

Standards

ISO 4017

Material

Steel

Property class

10.9

Surface

Plain

Head type

Hexagon head

Drive type

Outer hexagon

Thread type

Metric thread

Thread format

Standard metric thread

Thread design

Full thread

Product class

B

RoHS-compliant

Yes

005624 220
33.00