კეთილი იყოს თქვენი მობრძანება Würth Georgia

კლიფსა

Interior trim clip, type 2
INTRMCLIP-BMW-POM-TRANSP

Interior trim clip, type 2
INTRMCLIP-BMW-POM-TRANSP

Material

Polyoxymethylene

Colour

White

Min./max. drill hole diameter

7.8-8 mm

Min./max. attachment thickness

1.4-1.8 mm

Head diameter

12.5 mm

Core diameter

5.7 mm

Grip range head

2.5 mm

Max. width

18 mm

Length below head

14.1 mm

Type of vehicle

Universal

Corresponds to original spare part number

07147145753

0501105085
2.30