კეთილი იყოს თქვენი მობრძანება Würth Georgia

სამაგრი "კლიფსა" უთავო 6-6.2/2-10/20 მმ

Plastic expanding rivet, type 2
EXPNDRRIV-PLA-BMW-BUMPER-BLACK-HDD20,0

Base similar to a pine tree clip, without cap

Min./max. drill hole diameter

6-6.2 mm

Min./max. attachment thickness

2-10 mm

Head diameter (B)

20 mm

Head height (C)

2 mm

Length of expanding mandrel (D)

17.4 mm

Diameter of expanding mandrel (A)

6.5 mm

Material

PA 66 - Polyamide

Colour

Black

Corresponds to original spare part number

51111944537

Application area

  • Rapid attachment of sheet metal, cardboard and plastics
  • For use in the automotive industry and all fastening applications


0501105063
3.10