კეთილი იყოს თქვენი მობრძანება Würth Georgia

კლიფსა

Plastic nut, type 1
PLANUT-MB-COVER-TUNNEL-D16

Quick and simple fitting

Through pressure on the bolt (only with coarse thread bolts)

Removal possible

Through unscrewing the nuts

Suitable for screw

Diameter 5.0 mm

Flange diameter

16 mm

Height

11 mm

Width across flats

10 mm

Material

PA - Polyamide

Colour

Black

Corresponds to original spare part number

16131176747, A0039900251



0501104051
3.10