კეთილი იყოს თქვენი მობრძანება Würth Georgia

კლიფსა

Material

Polyoxymethylene

Colour

White

Min./max. drill hole diameter

8.6-8.8 mm

Min./max. attachment thickness

0.9-2 mm

Head diameter

13.2 mm

Core diameter

5.9 mm

Grip range head

2.3 mm

Max. width

20 mm

Length below head

15.9 mm

Type of vehicle

Universal

Corresponds to original spare part number

A0089880978

Foot divided into four parts, head round

  • Pre-mounted on the trim and then inserted into a corresponding hole on the base component.
  • Tolerance compensation possible
  • Removal of the trim possible
  • Also serves as a seal
0501104043
3.10