კეთილი იყოს თქვენი მობრძანება Würth Georgia

კლიფსა OPEL

Min./max. drill hole diameter

8-8 mm

Min./max. attachment thickness

0.7-2 mm

Head diameter (B)

16 mm

Head height (C)

2 mm

Length of expanding mandrel (D)

10.5 mm

Diameter of expanding mandrel (A)

7.8 mm

Material

PA - Polyamide

Colour

Black

Corresponds to original spare part number

94530507, 1719245, 90138810

Corresponds to original spare part number 2

90138810

0501103015
3.10