კეთილი იყოს თქვენი მობრძანება Würth Georgia

კლიფსა

Expanding nut, type 2
EXPNDNUT-VW/AUDI-CLIP-FENDER

Suitable for screw diameter min./max.

4.8-4.8 mm

Min./max. attachment thickness

0.7-1.5 mm

Min./max. length

6.8-7 mm

Total height

12 mm

Min./max. width

7.4-7.6 mm

Material

Glass-fibre reinforced polyamide

Colour

Black

Corresponds to original spare part number

811807577C

Screw-in area open

  • One-sided assembly, thus nut locking function
  • Cannot be twisted
  • Corrosion resistant
  • High retention force and secure seat in the component
  • Flange can serve as a spacer
  • No direct contact between sheet metal and screw
  • Can be used again after removal
0501101001
2.40