კეთილი იყოს თქვენი მობრძანება Würth Georgia

კლიფსა

Plastic expanding rivet, type 1
EXPNDRRIV-UNI-BLACK


Min./max. drill hole diameter

5-5.7 mm

Min./max. attachment thickness

1.5-5 mm

Head diameter (B)

10 mm

Head height (C)

2 mm

Length of expanding mandrel (D)

7.5 mm

Diameter of expanding mandrel (A)

5 mm

Material

PA - Polyamide

Colour

Black

Corresponds to original spare part number

N0385051, 51118108145



050012854
3.10