რეზინის რგოლი36x5.0
Internal diameter (d1) | 36 mm |
Thickness (h1) | 5 mm |
DIN | 3771 |
ISO | 3601 |
Material | Perbunan |
Surface | Plain |
Shore A hardness | 70 +/- 5 |
RoHS-compliant | Yes |
Internal diameter (d1) | 36 mm |
Thickness (h1) | 5 mm |
DIN | 3771 |
ISO | 3601 |
Material | Perbunan |
Surface | Plain |
Shore A hardness | 70 +/- 5 |
RoHS-compliant | Yes |