საყელური
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.1 mm |
Outer diameter (d2) | 11.8 mm |
Height (h1) | 2.2 mm |
Thickness (s1) | 1.3 mm |
Material | Spring steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | A |
Standards | DIN 128 |
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.1 mm |
Outer diameter (d2) | 11.8 mm |
Height (h1) | 2.2 mm |
Thickness (s1) | 1.3 mm |
Material | Spring steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | A |
Standards | DIN 128 |