კეთილი იყოს თქვენი მობრძანება Würth Georgia

ექვსწახნაგა

Thread type x nominal diameter (D)

M4

Height (m1)

4.2 mm

External drive (s1)

WS7

Standards

DIN Similar to 980

Material

Stainless steel A2

Surface

Tin plated

Locking device operating principle

Single part clamping nut metal

Locking function

Locking against losing by clamping

Thread type

Metric thread

RoHS-compliant

Yes

03804
0.46