კეთილი იყოს თქვენი მობრძანება Würth Georgia

ჭანჭიკი

Thread type x nominal diameter (D)

M12

Height (m1)

12 mm

External drive (s1)

WS19

Standards

DIN 980

Material

Steel

Property class

8

Surface

Zinc plated

Locking device operating principle

Single part clamping nut metal

Locking function

Locking against losing by clamping

Thread type

Metric thread

RoHS-compliant

Yes

036912
0.40