კეთილი იყოს თქვენი მობრძანება Würth Georgia

რკინის ბურღების ნაკრები DIN338-HSS-(D1-10) 0,5ბიჯი, -19ცალი

Steel precision drill bits for general, broad applications in steel up to 850 N/mm² strength and cast iron. Available in ORSY® system cassette.

Steel precision drill bits for general, broad applications in steel up to 850 N/mm² strength and cast iron. Available in ORSY® system cassette.

20% lower infeed force compared to conventional drill bits as well as quicker progress and a more gentle way of working

Optimised drill-point cross thinning

Precise tapping without centring, even on curved surfaces

Optimised split point

Ideal for core drill holes

Very precise point grinding for precise boreholes

Excellent adhesive properties of cooling lubricants and a reduced tendency towards the build-up of material deposits

Vaporised surface

Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Included in delivery

1.0–10.0 mm, graduation 0.5 mm

Number of pieces in assortment/set

19 PCS

Quality

ZEBRA-Premium

Standard / drilling depth

DIN 338 / 5xD

Shank style

Cylindrical

Material of sub-group

General structural steels Non-alloyed tempering steels Cast iron Ductile iron Malleable cast iron Magnesium alloys Copper, low-alloyed Brass, long-chipping Brass, short-chipping Plastics, thermoset Plastics, thermoplastic

Surface

Vaporised

Cutting material

HSS

Suitable for drill (points system)

3 of 4 points

Suitable for cordless drills (points system)

3 of 4 points

Suitable for upright drilling machine (points system)

3 of 4 points

Suitable for milling-drilling centre (points system)

1 of 4 points

Service life (points system)

3 of 4 points

Drilling speed (point system)

3 of 4 points

Bore hole quality (point system)

4 of 4 points

Versatility (points system)

2 of 4 points

Drilling behaviour (point system)

3 of 4 points

Self-centring

Yes

0624000019
239.00