კეთილი იყოს თქვენი მობრძანება Würth Georgia

რკინის ბურღი D6,9მმ

Suitable for machine type

Drill Cordless screwdrivers Pedestal drilling machine

Material to be processed

Steel Cast iron

Quality

ZEBRA-Premium

Standard / drilling depth

DIN 338 / 5xD

Diameter (Ø)

6.9 mm

Length (l1)

109 mm

Chip flute length (l2)

69 mm

Shank style

Cylindrical

Surface

Vaporised

Cutting material

HSS

Type

RN

Angle of the tip

130 Degree

Service life (points system)

3 of 4 points

Drilling speed (point system)

3 of 4 points

Bore hole quality (point system) ( )

4 of 4 points

Versatility (points system)

2 of 4 points

Drilling behaviour (point system)

3 of 4 points

Suitable for drill (points system)

3 of 4 points

Suitable for cordless drills (points system)

3 of 4 points

Suitable for upright drilling machine (points system)

3 of 4 points

Suitable for milling-drilling centre (points system)

1 of 4 points

Self-centring

Yes

Suitable for tensile strength up to

850 N/mm²

Material sub-group

General structural steels Non-alloyed tempering steels Cast iron Ductile iron Malleable cast iron Magnesium alloys Copper, low-alloyed Brass, short-chipping Brass, long-chipping Plastics, duroplastic Plastics, thermoplastic

0624000690
14.00