საქარე მინის საწმენდი ჯაგრისი 600მმ
Suitable for vehicles with OE fittings or hook attachments
Single flat blade available in 11 lengths
97% market coverage
Thanks to the availability of adapters for all conventional OE interfaces
Easy installation
- "Click in" function
- The adapters are numbered for quicker identification
Optimum properties, even at high speeds (>130 km/h)
- Symmetrical spoiler
- Nano coating
Good wind resistance
Slimline design allows a good fit to the windscreen
Refillable
Replacement rubber can be easily exchanged
Includes 1 adapter each of 1–6 (adapter 1 pre-installed for hook)
Notice
Looking for the right windscreen wiper for your vehicle? The windscreen wiper finder will help you! This is available at www.wuerth.de/scheibenwischer