კეთილი იყოს თქვენი მობრძანება Würth Georgia

სპეციალური ლაკის საღებავი, შავი, 650 გრ.C, 400მლ

შავი მქრქალი ფერის საღებავის სპრეი დეტალებისთვის, რომლიბიც ცხელდება მანქანებზე, სახლსა და ინდუსტრიაში.
მდგრადია +650°C-მდე
არ შეიცავს მძიმე მეტალებს: ტყვიას, კადმიუმს, ქრომს


Paint spray for temperature-stressed parts on cars, in households and in industry.

  • Extremely heat-resistant to 650°C
  • Weather-resistant
  • Resilient
  • Free of heavy metals: no lead, cadmium, chromium

Application area

For painting highly temperature-stressed parts such as exhausts, grills, ovens, heating boilers and much more.

Instructions

No pre-treatment with priming and no post-treatment with other paint finishes and clear varnishes required.

Drying times: Dust-dry: after 10 minutes. Touch-dry: after 25 minutes. Paint hardens only at temperatures above +250°C, heat slowly.

Spray application: Apply a thin coat; after 3–5 minutes intermediate flash-off time apply a final coat. (Dry film thickness 20–30 μm)

Contents

400 ml

Colour

Jet black RAL 9005

Chemical basis

Silicone resin

Gloss level

Matt

Max. temperature resistance

650 °C

Density

0.74 g/cm³

Dust-drying time

10 min

Min./max. spraying distance

10-15 cm

Min. spraying distance

10 cm

Max. spraying distance

15 cm

Conditions for dust-drying time

at 20°C

Tack-free after

20 min

Shelf life from production

36 Month

Min. processing temperature for can

20 °C

Conditions to maintain shelf life from production

at 15°C to 25°C and max. 60% relative humidity

Conditions for drying time

at 20°C

AOX-free

Yes

Min. flash-off time

5 min

Design

Round nozzle

Free from heavy metals

Yes

CFC (fuel gas) free

Yes

0893359005
33.00