სამაგრები CLIP-UNI-(10-14MM)-W.NAIL-(A2K)-2,0X35MM
Min./max. grip range | 10-14 mm |
Diameter of nail | 2 mm |
Length of nail | 35 mm |
Colour | Light grey (bright grey) |
Min./max. temperature resistance | -40 to 100 °C |
Material of the clamp | Polyethylene highly impact-resistant |
Material of the nail | Steel, specially hardened |
Surface | Zinc plated |
Halogen-free | Yes |
Silicone-free | Yes |