მინი ქანჩების ნაკრები, 29 ნაჭრიანი
ლიმიტირებული გამოშვების საიუბილეო ნაკრები რეინჰოლდ ვიურტის ხელმოწერით.
Width x height x depth: 152 x 35 x 100 mm
შემადგენლობაშია:
- 16 x ¼ inch bit 25 mm: PH 1, 2, 3; PZ 1, 2; Slotted 0.6x3.5 mm, 0.8x5.5 mm; hex socket 3, 4, 5, 6 mm; TX10, TX15, TX20, TX25, TX30
- 10 x ¼ inch mini socket wrench insert 18 mm: 5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm
- 1 x ¼ inch hexagon to square adapter for socket wrench
- 1 x double ratcheting wrench
- 1 x extension
- 1 x high-quality metal box with foam insert
29 pieces. Limited edition with Reinhold Würth signature. Equipped with double ratcheting wrench and extension and the most common short socket wrench inserts and bits.
Practical 3-in-1 set
- Double ratcheting wrench set for bits and mini sockets
- Extension with 1/4 inch bit holder for use as a handy T-handle wrench
Mini sockets
Low profile of sockets for use in confined spaces
Tools with limited, black finish
Bits with colour-coding for easy assignment to screw drive
Connected with a good cause – Würth will donate 2 euro to a non-profit organisation from each set sold
Delivered in an exclusive metal box with the Reinhold Würth signature
Printed foam insert in carbon finish for improved robustness, stability and easy cleaning
Scope of delivery
- 16 x ¼ inch bit 25 mm: PH 1, 2, 3; PZ 1, 2; Slotted 0.6x3.5 mm, 0.8x5.5 mm; hex socket 3, 4, 5, 6 mm; TX10, TX15, TX20, TX25, TX30
- 10 x ¼ inch mini socket wrench insert 18 mm: 5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm
- 1 x ¼ inch hexagon to square adapter for socket wrench
- 1 x double ratcheting wrench
- 1 x extension
- 1 x high-quality metal box with foam insert
NoticeThe set can be used as a T-handle wrench by inserting the extension into the hexagon socket opening in the centre of the double ratcheting wrench.