ხრახნის მოსაჭრელი
Type description
Second tap
Standards
DIN 352
Thread type x nominal diameter
M2
Pitch
0.4 mm
Length
36 mm
Thread length (metric thread)
8 mm
Shaft diameter
2.8 mm
Size of square
2.1 mm
Core hole diameter
1.6 mm
Material
HSS
Thread type
Metric thread